Shop All Hand Soap & Lotion Dispensers
Gojo
Floor & Wall Protector for NXT Dispenser, PK6
Mfr # 2145-06
Zoro # G0556160
product price: $35.49
/pk 6, $5.92/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Overall Width 4 in
- Overall Height 5 1/8 in
- Overall Depth 4 in
- Compatible Manufacturer Part Number 2115-06, 2120-06, 2130-06, 2215-08, 2225-08, 2230-08, 4510-01-521-9873
Product Information
- Brand Gojo
- MFR # 2145-06
- Zoro # G0556160
- UPC # 073852021455
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Overall Width | 4 in |
Overall Height | 5 1/8 in |
Overall Depth | 4 in |
Details
Item | Dispenser Floor And Wall Protector |
Color | Gray |
Compatible Manufacturer Part Number | 2115-06, 2120-06, 2130-06, 2215-08, 2225-08, 2230-08, 4510-01-521-9873 |
For Dispenser Type | Manual |
Compatible with Manufacturer Part Number | 2115-06, 2120-06, 2130-06, 2215-08, 2225-08, 2230-08, 4510-01-521-9873 |
Compatible with Manufacturer Model Number | 2115-06, 2120-06, 2130-06, 2215-08, 2225-08, 2230-08, 4510-01-521-9873 |
Compatible with Manufacturer Model Number [NEW] | 2115-06, 2120-06, 2130-06, 2215-08, 2225-08, 2230-08, 4510-01-521-9873 |
Compatible Manufacturer Model Number | 2115-06, 2120-06, 2130-06, 2215-08, 2225-08, 2230-08, 4510-01-521-9873 |
For Use with Mfr. Model Number | 2115-06, 2120-06, 2130-06, 2215-08, 2225-08, 2230-08, 4510-01-521-9873 |
For Use With Mfr. Model Number | 2115-06, 2120-06, 2130-06, 2215-08, 2225-08, 2230-08, 4510-01-521-9873 |
Description
Dispenser Floor And Wall Protector, Color Gray, Compatible with Manufacturer Model Number 2115-06, 2120-06, 2130-06, 2215-08, 2225-08, 2230-08, 4510-01-521-9873, For Dispenser Type Manual, Overall Depth 4 in, Overall Height 5 1/8 in, Overall Width 4 in, Series Not Applicable, Standards Not Applicable, Compatible with Grainger Part Number 55VE69, 5VN11, 5VN15, 5VN18, 5VN37, 5VN43, 5VN44, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic (1TYT2)
- THE BRUSH MAN Scratch Brush, 14” X 1” Wood Block, Stainless Steel Fill, 12PK (WS883SS)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124050148)
- KOHLER Avid Vertical Toilet Paper Holder (97502-BN)
- GOJO Soap/Lotion Dispenser, 700mL, Black, Push Style (8782-06)
- GOJO TFX™ Foam Soap Dispenser, 1200mL, Touch-Free, Nickel (2789-12)
- GOJO TFX Dispenser, Touch-Free, 1200mL, Dove Gray (2740-12)
- GOJO 5150-06-EA Gojo FMX-12 Dispenser 1250 ml Dove Gray (1187191)
- GOJO GOJO Hand Soap Dispenser - LTX Gray/White 1200mL - 1984-04 (1984-04)
- GOJO GOJO Hand Soap Dispenser - LTX Chrome/Black 1200mL - 1919-04 (1919-04)
- IMPACTPROD Impact, CLEARVU ENCORE LIQUID SOAP DISPENSER, 30 OZ, 4.5in X 4in X 6.25in, GRAY (9331)
- Gojo Hand Soap & Lotion Dispensers