Shop All Hand Wipes
Gojo
FAST TOWELS Hand Cleaning Towels, Cloth, 9 x 10, Blue 225/Bucket
Mfr # 6299-02
Zoro # G101962952
product price: $67.10
/ea
$67.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Bucket
- Wipes per Container 225
- Color Blue
- Hygiene Form Hand/Body Wet Wipe
- Package Type Bucket
Product Information
- Brand Gojo
- MFR # 6299-02
- Zoro # G101962952
- UPC # 73852062991
- Country of Origin United States
- Category Hand Wipes
Dimensions
Width | 9" |
Length | 10" |
Details
Packaging Type | Bucket |
Wipes per Container | 225 |
Color | Blue |
Hygiene Form | Hand/Body Wet Wipe |
Package Type | Bucket |
Material | Cloth |
Weight | 4.769 lbs |
Item | Towels & Wipes |
Fragrance | Fresh Citrus |
Industry Type | Hand/Body Wet Wipe |
Application | Hand Washing |
For Use With | 6302-01 |
Dirt Types | Grease; Grime; Oil; Mud; Clay; Soil; Brake Dust; Carbon Black |
Description
Multi-purpose wet towels for quick, convenient cleaning. Large, single textured wet shop towel. All-in-one cleaning formula effective for cleaning hands, arms, tools and surfaces. Contains skin moisturizers to help prevent dryness and irritation. For use anywhere heavy duty cleaning is required; no water needed. Fresh citrus scent. Effective on dirt, oil and grease.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER DRY MOP REFIL POLYS, 52PK (80375560)
- BETCO Floor Cleaner, Concentrate, Neutral pH, 1 Gallon, , YW, PK 4 (BET1380400)
- 3M 3M„¢ 20" High Productivity Stripping Pad, Black, 5 Per Case (61500014891)
- TOUGH GUY Urinal Screen, Herbal Mint, PK10 (36WE52)
- GOJO Hand Cleaner Wipes 225Ct (6299-02)
- GOJO Hand and Suface Wet Towels, Moisturizing Fast Towels, 130 Wipes/Container, Citrus Fragrance, 4 Pack (6298-04)
- GOJO Hand and Suface Wet Towels, Fast Towels, 225 Single Textured Wipes/Container, Citrus, 2 Pack (6299-02)
- GOJO Wet Towels, Citrus, 10 inL, 9 inW, PK6 (6285-06)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, 84/Pack, PK8 (KCC 35970CT)
- GEMPLERS Hand Cleaner Towels (15395008970H1)
- OATEY Pre-Moistened Hercules for Hand Towel (OA572553)
- Gojo Hand Wipes