Shop All Hand Soap & Lotion Dispensers
Gojo
Dispenser, Soap , Gojo Fmx12
Mfr # 5150-06
Zoro # G803525776
original price:
$69.47
18% off
new price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1250 mL
- Series FMX
- Mounting Type Wall
- Height 11.66 in
- Width 6.5 in
Product Information
- Brand Gojo
- MFR # 5150-06
- Zoro # G803525776
- UPC # 73852001938
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1250 mL |
Height | 11.66 in |
Width | 6.5 in |
Depth | 4.68 in |
Details
Series | FMX |
Mounting Type | Wall |
Includes | Included Adhesive Tape or Optional Hardware |
Dispenser Material | Durable ABS Plastic with rugged polycarbonate view windows |
Description
Color: Gray ;Weight: 1.255 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Floor Squeegee, Straight, Yellw, 23-39/64"W (48LZ33)
- GENUINE JOE Genuine Joe Angle Broom, Yellow, 47" L Handle (GJO58562)
- SP RICHARDS Genuine Joe Clean Sweep Wisk Broom, Natural - GJO80161 (GJO80161)
- TOUGH GUY Carpet Extraction Cleaner, 1 gal. (2WEC3)
- GOJO 8888-06-EA ADX Soap Dispenser Chrome/Black (2552469)
- GOJO TFX 1200mL Foam Soap Dispenser, Touch-Free, Brushed Metallic (2799-12-EEU00)
- GOJO 5150-06-EA Gojo FMX-12 Dispenser 1250 ml Dove Gray (1187191)
- GOJO PLACES Pump Bottle Bracket, Clear, PK12, 12PK (9008-12)
- GOJO Steel Security Enclosure for GOJO FMX-20 Dispenser (5250-CVR)
- GOJO Floor/wall Protector, f/PURELL ES1, Plastic, Gray (GOJ124506GPH)
- PURELL Soap, Foam, Gentle&Free, f/ES6 Dispenser, 1200ml, Blue, PK 2 (GOJ647202)
- Gojo Hand Soap & Lotion Dispensers