Shop All Sink Soap Dispensers
Gojo
CXi Touch Free Counter Mount Soap Dispenser, 1,500 mL/2,300 mL, 2.25 x 5.75 x 9.39, Chrome
Mfr # 8520-01
Zoro # G706437947
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Mount Type Counter
- Dispenser Color Chrome
- Material ABS Plastic with Chrome Finish
- Height 9.39"
- Width 2.25"
Product Information
- Brand Gojo
- MFR # 8520-01
- Zoro # G706437947
- UPC # 73852010831
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Height | 9.39" |
Width | 2.25" |
Depth | 5.75" |
Details
Dispenser Mount Type | Counter |
Dispenser Color | Chrome |
Material | ABS Plastic with Chrome Finish |
Capacity | 1,500 mL; 2,300 mL |
Description
Touch-free, battery-powered dispenser. Trouble-free performance. Chrome finish complements décor. GOJO NEAT DISPENSE design keeps counters and sinks clean. Three-year guarantee. Compatible with GOJO CX 1500 and 2300 mL refills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3 L, Accessory, BathSafty 36", AnglrDeorGrbBr Stinles, Stainless (41936-SS)
- GOURMETIER Arcticstone 30" Solid Surface Farmhouse Kitchen Sink W/Backsplash, Wht (GKTA302119)
- NIBCO Special Drop Adapter, C x FNPT, 3/4 In (7035LF-34)
- APOLLO PEX 3/4 in. Brass PEX Barb Polybutylene Coupling (APXBC3434)
- KINGSTON BRASS SD8611 Soap Dispenser W/ Straight Nozzle 17 oz, Polished Chrome (SD8611)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-800)
- SLOAN Battery-Powered, Touchless Sensor Operated Deck Mounted Soap Dispenser (3346156)
- DELTA Delta Commercial Demd: Deckmount Electronic Soap Dispenser Plug In (DESD-750)
- KINGSTON BRASS SD1973 American Classic Soap Dispenser, Antique Brass (SD1973)
- BK RESOURCES Soap Dispenser, 600 ml (20 fl.oz.) Capacity (BK-SD)
- MOEN Spot Resist Stainless (3944SRS)
- Gojo Sink Soap Dispensers