Shop All Hand Soap Dispenser Refills
Gojo
800 mL Personal Soaps Bag In Box
Mfr # 9127-12
Zoro # G101962747
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Floral Balsam
- Size 800 mL
- Application Hand
- Packaging Type Bag In Box
- Soap/Lotion Type Lotion
Product Information
- Brand Gojo
- MFR # 9127-12
- Zoro # G101962747
- UPC # 73852091274
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 800 mL |
Details
Fragrance | Floral Balsam |
Item | Personal Soaps |
Application | Hand |
Packaging Type | Bag In Box |
Soap/Lotion Type | Lotion |
Cleaner Container Type | Bag In Box |
Features | Gold & Klean Antimicrobial Lotion Soap |
Color | Gold |
Weight | 1.942 lbs |
For Use With | GOJO® 9034-12 |
Description
Helps remove unwanted dirt, residue, and germs from skin. SANITARY SEALED refill helps prevent contamination. Fresh dispensing valve with each refill.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN PRODUCTS Magic Citrus Scent Stainless Steel Cleaner & Polish 17 oz Spray (3062)
- NOBLES Vacuum Cleaner Brush Tool, 12-29/32" L, PP (9009041)
- PROCTER & GAMBLE Cascade 60OZ Detergent (95788)
- GOJO TFX 1200mL Foam Soap Dispenser, Touch-Free, Brushed Metallic (2799-12-EEU00)
- GOJO 2000 ml Foam Hand Soap Refill Cartridge, 2 PK (5265-02)
- GOJO Natural Orange Scent Hand Cleaner 14 oz (0947-12)
- GOJO 1,250 mL Personal Soaps 4 PK (5162-04)
- GOJO 1,200 mL Personal Soaps Dispenser Refill (1912-02)
- GOJO 1,200 mL Personal Soaps 2 PK (1911-02)
- GOJO 1,250 mL Foam Hand Soap Dispenser Refill, 3 PK (8812-03)
- PURELL 1,500 mL Personal Soaps 4 PK (8565-04-N6300GN)
- Gojo Hand Soap Dispenser Refills