Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Gojo
800 mL Lotion Hand Soap Cartridge, 12 PK (Discontinued)
Mfr # 9128-12
Zoro # G4428368
This Product is Discontinued
Key Features
- Formula Moisturizers
- Fragrance Light Floral
- Size 800 mL
- Application Hand Washing
- Hygiene Form Lotion
Product Information
- Brand Gojo
- MFR # 9128-12
- Zoro # G4428368
- UPC # 10073852912804
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 800 mL |
Details
Formula | Moisturizers |
Fragrance | Light Floral |
Item | Hand Soap |
Application | Hand Washing |
Hygiene Form | Lotion |
Hygiene Properties | Moisturizing |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | Bag-in-Box |
Uses Dispenser | Mfr. No. 9033-12, Mfr. No. 9034-12 |
Color | Pink |
Ligature Resistant | No |
Form | Lotion |
Manufacturer Dispenser Part Number | Mfr. No. 9033-12, Mfr. No. 9034-12 |
Description
Hand Soap, Color Pink, Form Lotion, Fragrance Light Floral, Hygiene Properties Moisturizing, Manufacturer Dispenser Part Number Mfr. No. 9033-12, Mfr. No. 9034-12, Requires Dispenser Yes, Application Hand Washing, Ligature Resistant No, Individually Wrapped Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.