Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Gojo
800 ml Gel Hand Soap Dispenser Refill, 12 PK (Discontinued)
Mfr # 9172-12
Zoro # G3919675
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Natural Pumice Scrubbers
- Fragrance Citrus
- Size 800 ml
- Application Removes Light to Medium Industrial Soils and Dirt
- Hygiene Form Gel
Product Information
- Brand Gojo
- MFR # 9172-12
- Zoro # G3919675
- UPC # 073852019698
- Country of Origin Unknown
- Category Hand Soap Dispenser Refills
Dimensions
Size | 800 ml |
Details
Formula | Natural Pumice Scrubbers |
Fragrance | Citrus |
Item | Hand Soap |
Application | Removes Light to Medium Industrial Soils and Dirt |
Hygiene Form | Gel |
Hygiene Properties | Scrubbing Particles |
Packaging Type | Dispenser Refill |
Green Certification or Other Recognition | USDA BioPreferred Certified; Meets California VOC Requirement for Consumer Products |
Requires Dispenser | Yes |
Hygiene Series | Bag-in-Box |
Green Environmental Attribute | Meets SCAQMD Requirements |
Color | Green |
Uses Dispenser | Mfr. No. 9033, 9034 |
Form | Liquid |
Refill Type | Bulk |
Includes Grit | Yes |
Manufacturer Dispenser Part Number | 9033, 9034 |
Description
Hand Soap, Color Green, Form Liquid, Fragrance Citrus, Hygiene Properties Scrubbing Particles, Formula Polyethylene Beads, Includes Grit Yes, Manufacturer Dispenser Part Number 9033, 9034, Requires Dispenser Yes, Standards Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products, Application Removes Light to Medium Industrial Soils and Dirt, Individually Wrapped Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.