Shop All Hand Soap Dispenser Refills
Gojo
67.6 fl oz (2 L) Supro Max Hand Cleaner 4 PK
Mfr # GOJ728204CT
Zoro # G902502326
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Size 67.6 fl oz (2 L)
- Application Adhesive Remover; Soil Remover
- For Use On Hand
- Color Tan
Product Information
- Brand Gojo
- MFR # GOJ728204CT
- Zoro # G902502326
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 67.6 fl oz (2 L) |
Details
Fragrance | Cherry |
Item | Supro Max Hand Cleaner |
Application | Adhesive Remover; Soil Remover |
For Use On | Hand |
Color | Tan |
For Use With | GOJO Pro TDX 2000 Dispenser |
Description
Fast and effective lotion hand cleaner removes tough or sticky soils and adhesives and offers a pleasant cherry fragrance. Nondrying formula is a unique blend of cleaners and gentle scrubbers. Ideal for plant-wide use, body shops or wherever difficult soils are found. Apply to dry hands and then rinse. Each Supro Max Cherry Hand Cleaner 2000 ml. refill is Sanitary Sealed and includes a fresh dispensing valve. Refills are easy to load into GOJO Pro TDX 2000 Dispensers, store and handle. Portion control helps reduce waste.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Refill Cartridge (42819)
- BEST SANITIZERS Trigger Spray Bottle, 32 oz., Clear, PK12 (SS20014)
- VIKAN VIKAN White 24" Fiberglass Floor Squeegee (71605/29365)
- RUBBERMAID COMMERCIAL Rigid Caster for Ingredient Bin (FG3600L50000)
- GOJO 1,250 mL Foam Hand Soap Dispenser Refill, 3 PK (8812-03)
- GOJO 1,200 mL Foam Hand Soap Dispenser Refill, 2 PK (1912-02)
- GOJO 1 gal Personal Soaps Bottle, 2 PK (2358-02)
- GOJO 2,000 mL Personal Soaps 4 PK (7290-04)
- GOJO 1,250 mL Personal Soaps 3 PK (8813-03)
- GOJO 2000 ml Foam Hand Soap Refill Cartridge, 2 PK (5265-02)
- ZEP 1,000 mL Liquid Hand Soap Jug (333911)
- Gojo Hand Soap Dispenser Refills