Shop All Hand Soap Dispenser Refills
Gojo
67.6 fl oz (2 L) FMX-20 Refill E2 Foam Handwash with PCMX 2 PK
Mfr # GOJ526902
Zoro # G202501678
product price: $88.79
/pk 2, $44.40/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Light Floral
- Size 67.6 fl oz (2 L)
- Application Oil Remover; Soil Remover; Grease Remover
- For Use With Gojo FMX-20 Soap Dispenser
- For Use On Hand; Food Processing Industry
Product Information
- Brand Gojo
- MFR # GOJ526902
- Zoro # G202501678
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 67.6 fl oz (2 L) |
Details
Fragrance | Light Floral |
Item | FMX-20 Refill E2 Foam Handwash with PCMX |
Application | Oil Remover; Soil Remover; Grease Remover |
For Use With | Gojo FMX-20 Soap Dispenser |
For Use On | Hand; Food Processing Industry |
Container Type | Push-Style |
Features | Dye-free; Fragrance-free |
Color | Clear |
Standards | USDA; Kosher |
Description
One-step, foam handwashing and sanitizing soap refill for the food-processing industry fits in your GOJO FMX-20 Dispenser. Listed with NSF International as an E2 for use in all departments of USDA-regulated food-processing environments, E2 Foam Handwash with PCMX removes fats, oils and other food-processing soils. This degreasing agent is effective against common spoilage and foodborne illness organisms. Certified Kosher formula is dye-free and fragrance-free. Sanitary Sealed PET refill helps prevent contamination and is easily recycled. Each refill comes with a fresh dispensing valve.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 18" Tampico with Wire Center Sweep (42134)
- ZEP No Scent Oven And Grill Cleaner 19 oz Foam (ZUOVGR19)
- BEAUMONT Citrus II Cleaner, 22 oz. Lavender, 12 PK (633772615)
- POLAR PLASTICS Poly Sheeting, 20ft.x100ft. x10Ml, Black (B2010)
- GOJO 1250 ml Foam Hand Soap Cartridge, 3 PK (8811-03)
- GOJO 1,250 mL Personal Soaps 4 PK (5161-04)
- GOJO 42.3 fl oz (1250 mL) ADX-12 Botanical Foam Soap Refill 3 PK (GOJ881603CT)
- GOJO 1,250 mL Personal Soaps Refill (5162-03)
- GOJO 2358-02 Cherry Gel Pumice Hand Cleaner 1 Gallon Pump Bottle Cherry Scent, 2PK (167314)
- GOJO 5,000 mL Personal Soaps 2 PK (7565-02)
- SOFTSOAP 50 oz Personal Soaps Bottle (US05266A)
- Gojo Hand Soap Dispenser Refills