Shop All Hand Soap Dispenser Refills
Gojo
5000 ml Gel Hand Cleaner Cartridge
Mfr # 7590-02
Zoro # G3480556
product price: $98.14
/pk 2, $49.07/ea
Free Shipping & Returns
$98.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Gel-Style Hand Cleaner With Pumice Scrubbers
- Fragrance Cherry
- Application Effective on Dirt, Oil and Grease
- Hygiene Form Gel
- Hygiene Properties Scrubbing Particles
Product Information
- Brand Gojo
- MFR # 7590-02
- Zoro # G3480556
- UPC # 073852019766
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 5000 ml |
Refill Size | 1.3 gal (5 L) |
Container Size | 5,000 mL |
Description
Hand Cleaner, Color Red, Form Gel, Product Type Hand Cleaner, Series Cherry Gel, Container Size 5,000 mL, Container Type Cartridge, Fragrance Cherry, Hygiene Properties Dye Free, Moisturizing, Paraben Free, Includes Grit Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 7500-01, Requires Dispenser Yes, Includes Not Applicable, Standards California VOC Requirement, USDA Biobased, Application Hand Cleansing, NSF Rating E4, Removes Grease, Grime, Heavy Metals, Paint
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizing Wipes High-Capacity Wall Dispenser (9019-01)
- PROTEAM Screw, Phillips, 4mm x 35mm F/Base Cover (104497)
- SPARTA 8 in W Pipe and Valve Brush, White, Polypropylene (45008EC02)
- GLARO 16 gal Round Trash Can, Brown, Open Top, Steel (F1551-BV-BV)
- GOJO 2000 ml Gel Hand Cleaner Cartridge (7290-04)
- GOJO 2000 ml Liquid Hand Cleaner Refill Dispenser Refill (7282-04)
- GOJO 1,250 mL Personal Soaps 4 PK (5162-04)
- GOJO 4.5 lb Personal Soaps 6 PK (0915-06)
- GOJO 1,250 mL Personal Soaps Refill (5162-03)
- GOJO 5,000 mL Personal Soaps 2 PK (7556-02)
- ZEP 1 gal. Paste Hand Soap Squeeze Bottle, 4 PK (318524)
- Gojo Hand Soap Dispenser Refills