Shop All Hand Soap Dispenser Refills
Gojo
23.7 fl oz (700 mL) ADX-7 Dispenser Antibacterial Hand Soap Refill 4 PK
Mfr # GOJ871204CT
Zoro # G902498391
original price:
$65.65
5% off
new price: $62.19
/pk 4, $15.55/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Plum
- Size 23.7 fl oz (700 mL)
- Application Bacteria Remover; Kill Germs
- Includes Antibacterial Plum Foam Handwash; Dispensing Valve; Removable Pump
- Standards USDA
Product Information
- Brand Gojo
- MFR # GOJ871204CT
- Zoro # G902498391
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 23.7 fl oz (700 mL) |
Details
Fragrance | Plum |
Item | ADX-7 Dispenser Antibacterial Hand Soap Refill |
Application | Bacteria Remover; Kill Germs |
Includes | Antibacterial Plum Foam Handwash; Dispensing Valve; Removable Pump |
Standards | USDA |
For Use On | Hand; Skin |
Color | Clear |
Container Type | Pump Bottle |
Features | Rich Lather; Bio-based; Antibacterial; Moisturizing |
Description
High-performance, antibacterial hand soap offers luxurious lather, an appealing plum fragrance and attractive purple color. The refill fits the GOJO ADX-7 Dispenser. USDA certified bio-based formulation is enriched with a moisturizer, natural extract and skin conditioner. Sanitary Sealed refill helps lock out germs. Durable, recyclable PET bottle uses 30 percent less material than standard, rigid HDPE. Patent-pending, Controlled Collapse technology keeps bottle shape longer while emptying. Crystal clarity provides visual appeal and easier monitoring of fill level. Each refill includes a fresh dispensing valve. The removable pump promotes easier recycling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Dishwashing Detergent, Bottle, PK12 (157901)
- NAMCO MANUFACTURING Magnum Blue Heavy Duty Cleaner and Degreaser, 1 gal., PK4 (2044-1)
- ECO ME Hand Soap, Lavender 20 oz., PK6 6 PK (ECOM-HSL120-06)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Tutti-Frutti, 1 gal, PK4 (FRS 1-WB-TU)
- GOJO 2,000 mL Personal Soaps 4 PK (7220-04)
- GOJO 2,000 mL Personal Soaps 4 PK (7255-04)
- GOJO 1135-06 4.5 lb. Original Pumice Hand Cleaner (999G113506)
- GOJO 8712-04 Antibacterial Plum Foam Handwash Purple ADX-7, 4PK (2488124)
- GOJO 1250 ml Foam Hand Soap Cartridge, 3 PK (8816-03)
- GOJO 1,200 mL Personal Soaps 2 PK (5362-02)
- ZEP Cherry Bomb Hand Cleaner, Cherry Scent, 1 gal Bottle (95124)
- Gojo Hand Soap Dispenser Refills