Shop All Hand Soap Dispenser Refills
Gojo
2,000 mL Personal Soaps 4 PK
Mfr # 7290-04
Zoro # G004417528
product price: $109.99
/pk 4, $27.50/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Size 2,000 mL
- Application Hand
- Soap/Lotion Type Gel
- Color Red
Product Information
- Brand Gojo
- MFR # 7290-04
- Zoro # G004417528
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2,000 mL |
Details
Fragrance | Cherry |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Gel |
Color | Red |
For Use With | 7200-01 |
Cleaner Container Type | Dispenser Refill |
For Use On | Brake Dust; Carbon Black; Clay; Grease; Mud; Oil; Soil |
Container Type | Dispenser Refill |
Description
Gel-style hand cleaner with pumice scrubbers and a cherry fragrance. Pumice scrubbers combined with gel balance cleaning performance and skin feel. Clings to hands for easy cleaning; doesn't fall off into the sink. VOC and NPE free. pH balanced to leave skin feeling refreshed. Easy to use and spread across hands and arms. SANITARY SEALED refill helps prevent contamination. Fresh dispensing valve with each refill. Effective on dirt, oil and grease.
- •Pumice scrubbers combined with gel balance cleaning performance and skin feel.
- •Clings to hands for easy cleaning; doesn't fall off into the sink.
- •VOC and NPE free.
- •pH balanced to leave skin feeling refreshed.
- •Easy to use and spread across hands and arms.
- •SANITARY SEALEDTM refill helps prevent contamination.
- •Effective on dirt, oil and grease.
- •Dye-free.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 2-IN-1 TELESCOPING WINDOW CLEANER/SCRAPE (PTW1462)
- MONARCH T-Shirt Cleaning Rags - White - New - 50 lb Box (N2-W43-50)
- LIBMAN Roller Mop Head, 2011 (2011)
- MARCAL PRO C-Fold Paper Towels, 1 Ply, 150 Sheets, White, 16 PK (P100B)
- GOJO 800 mL Personal Soaps 12 PK (9127-12)
- GOJO 1,200 mL Personal Soaps Refill (5665-02)
- GOJO reg ADX12 Botanical Foam Soap Refill, Emerald Green (GOJ881603)
- GOJO 2358-02 Cherry Gel Pumice Hand Cleaner 1 Gallon Pump Bottle Cherry Scent, 2PK (167314)
- GOJO 700 ml Foam Hand Soap Cartridge, 4 PK (8711-04)
- GOJO reg ADX12 ClearMild Handwash Refill, No Color (GOJ881103)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Lemon Verbena Scent Hand Lotion 12 oz (70245)
- Gojo Hand Soap Dispenser Refills