Shop All Hand Soap Dispenser Refills
Gojo
2,000 mL Personal Soaps 4 PK
Mfr # 7265-04
Zoro # G704417521
product price: $103.99
/pk 4, $26.00/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Citrus
- Application Hand
- Soap/Lotion Type Liquid
- For Use With 7200-01
- Cleaner Container Type Dispenser Refill
Product Information
- Brand Gojo
- MFR # 7265-04
- Zoro # G704417521
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2,000 mL |
Details
Fragrance | Citrus |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Liquid |
For Use With | 7200-01 |
Cleaner Container Type | Dispenser Refill |
Color | Green |
Standards | USDA BioPreferred® Certified, 95%; Meets California VOC requirement for consumer products |
For Use On | Asphalt; Asphalt Sealers; Brake Dust; Carbon Black; Clay; Creosote; Gasket Sealers; Grease; Modern Printing Ink; Mud; Oil; Oil Based Paint; Shellacs; Soil; Tar; Urethanes; Varnish; Wood Stain |
Description
Multi-purpose hand cleaner with natural pumice scrubbers. Gel-style hand cleaner clings to hands and spreads easy. Contains a natural citrus solvent. SANITARY SEALED refill helps prevent contamination. Fresh dispensing valve with every refill. Effective on oil, grease, paint, tar, and asphalt.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITMOR Round Bamboo Hamper Dark (6277-6705)
- DIAMABRUSH Clutch Plate, 5 in. (4148PMB)
- PERFECT CLEAN 12" Frame Pc Flat Mop 11", Aluminum (VKN10510)
- DELTA Lahara, Tissue Holder Stainless (73850-SS)
- GOJO 5,000 mL Personal Soaps 2 PK (7565-02)
- GOJO 40.6 fl oz (1200 mL) TFX Premium Foam Antibacterial Handwash 2 PK (GOJ536202)
- GOJO Purell Hand Sanitizer Dispenser - ADX 1200mL White (8820-06)
- GOJO 1.3 gal (5 L) Natural Orange Pumice Hand Cleaner 2 PK (GOJ755602CT)
- GOJO GOJO® MULTI GREEN® Hand Cleaner - 4 Refills/Case - 7265-04 (7265-04)
- GOJO 1250 ml Foam Hand Soap Cartridge, 3 PK (8811-03)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ51)
- Gojo Hand Soap Dispenser Refills