Shop All Hand Soap Dispenser Refills
Gojo
2,000 mL Personal Soaps 4 PK
Mfr # 7220-04
Zoro # G804417643
product price: $59.85
/pk 4, $14.96/ea
$59.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Floral
- Application Hand
- Soap/Lotion Type Liquid
- Color Pink
- For Use With GOJO® 7200-01
Product Information
- Brand Gojo
- MFR # 7220-04
- Zoro # G804417643
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2,000 mL |
Details
Fragrance | Floral |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Liquid |
Color | Pink |
For Use With | GOJO® 7200-01 |
For Use On | Light Soil |
Cleaner Container Type | Bag In Box |
Description
Ensure fresh, clean soap thanks to the SANITARY SEALED packaging that keeps germs out of the refills. Since the soap goes right into the dispenser, this design cuts down on handling to avoid contamination. The soap is antibacterial, so it disinfects hands and helps to kill germs for a more hygienic workplace. These soap refills come packed in bags inside boxes, so they stay safe until use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC Electric Duster with Var Speed Control (ED-500PV)
- IMPACT PRODUCTS Air Freshener, f/Metered Dispensers, 6.35 oz, , Linen Fresh, PK 12 (IMP325LCT)
- SP RICHARDS Genuine Joe Fire Safe Trash Can 6 Gal. Steel Black - GJO58897 (GJO58897)
- BOARDWALK Finish Mop, White, Lambswool, BWK4518 (BWK4518)
- GOJO 5,000 mL Personal Soaps 2 PK (7520-02)
- GOJO 7565-02 Multi Green Hand Cleaner 5000 mL Refill Citrus Scent, 2PK (2069132)
- GOJO 5,000 mL Liquid Hand Cleaner Dispenser Refill, 2 PK (7572-02)
- GOJO 2000 ml Foam Hand Soap Cartridge, 2 PK (6264-02)
- GOJO 7255-04 Natural Orange Pumice Hand Cleaner 2000 mL Refill Citrus Scent, 4PK (1955966)
- GOJO 42.3 fl oz (1250 mL) FMX-12 Refill Cranberry Luxury Foam Handwash 4 PK (GOJ516104CT)
- GOJO 5,000 mL Personal Soaps 2 PK (7582-02)
- Gojo Hand Soap Dispenser Refills