Shop All Hand Soap Dispenser Refills
Gojo
2,000 mL Personal Soaps 2 PK
Mfr # 5269-02
Zoro # G906569523
product price: $102.99
/pk 2, $51.50/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Size 2,000 mL
- Application Hand
- Soap/Lotion Type Foam
- Standards Kosher Certified
Product Information
- Brand Gojo
- MFR # 5269-02
- Zoro # G906569523
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2,000 mL |
Details
Fragrance | Fragrance-Free |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
Standards | Kosher Certified |
Cleaner Container Type | Refill |
Color | Clear |
For Use With | GOJO® 5270-06, 5271-06 Dispenser |
Description
Trust your hands to a one-step foaming handwashing and sanitizing soap designed for use in the food processing industry. Effective against common spoilage and foodborne illness organisms. Listed with NSF International as an E2 for use in all departments of USDA-regulated food processing environments. Exceeds the chlorine equivalency standard set by NSF for sanitizer status. Certified Kosher. Foaming handwash forms a vital part of the GOJO Hygiene Management System for Food Processors, a comprehensive program that supports effective hand hygiene and compliance as part of your quality control process.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Clean Day Room Freshener, Lemon Verbena, 8 oz, Non-Aerosol Spray (670764)
- MICROBAN 24 Microban Fresh Scent Sanitizer and Deodorizer 15 oz (48665)
- RUBBERMAID COMMERCIAL 21 gal Half-Round Trash Can, Beige, 21 in Dia, Open Top, LLDPE (FG352000BEIG)
- TOUGH GUY Cleaner Stick, 1-1/4" W (12G797)
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 1 gal Pump Bottle (0955-04)
- GOJO 7220-04 Rich Pink Antibacterial Lotion Soap 2000 ml refill Bag-in-Box, 4PK (1943183)
- GOJO 1,200 mL Personal Soaps 2 PK (5361-02)
- GOJO Hand Cleaner, w/Pumice Particles/Lotion, Citrus, 1 Gal, , PK 2 (GOJ095502)
- GOJO 2,000 mL Liquid Hand Soap Cartridge, 4 PK (7255-04)
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5167-04)
- GOJO reg Cherry Gel Pumice Hand Cleaner, Red (GOJ235802)
- Gojo Hand Soap Dispenser Refills