Shop All Hand Soap Dispenser Refills
Gojo
14 oz Personal Soaps Bottle
Mfr # 0957-12
Zoro # G001955948
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Citrus
- Size 14 oz
- Application Hand
- Packaging Type Bottle
- Soap/Lotion Type Liquid, Pumice/Scrubber
Product Information
- Brand Gojo
- MFR # 0957-12
- Zoro # G001955948
- UPC # 73852009576
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 14 oz |
Details
Fragrance | Citrus |
Item | Personal Soaps |
Application | Hand |
Packaging Type | Bottle |
Soap/Lotion Type | Liquid, Pumice/Scrubber |
Color | White |
For Use On | Brake Dust; Carbon Black; Clay; Grease; Grime; Mud; Oil; Soil |
Cleaner Container Type | Bottle |
Weight | 1.08 lbs |
Description
Quick-acting, lotion hand cleaner with pumice scrubbers. Cleans without harsh solvents. Effective on dirt, oil and grease. Natural citrus ingredient.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 24 in L Looped-End Dust Mop, Blue, Cotton/Synthetic (UNS 1124)
- TOUGH GUY 9 1/8 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (48LZ45)
- TIDE Cleaners & Detergents, Spray Bottle, Light Scent, 6 PK (76533)
- VIVA Cloth Paper Towels, 2 Ply, 6 PK (49413)
- GOJO 5,000 mL Liquid Hand Soap Cartridge, 2 PK (7581-02)
- GOJO GOJO® Antibacterial Plum Foam Handwash - 2 Refills/Case - 1912-02 (1912-02)
- GOJO 1,250 mL Personal Soaps 3 PK (8816-03)
- GOJO 9106-12 Premium 800 mL Waterfall Lotion Hand Soap (999G910612)
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5165-04)
- GOJO 67.6 fl oz (2 L) Supro Max Hand Cleaner 4 PK (GOJ728204CT)
- OKEEFFES Working Hands Unscented Scent Hand Soap 12 oz (109341)
- Gojo Hand Soap Dispenser Refills