Shop All Hand Soap Dispenser Refills
Gojo
1.3 gal (5 L) PRO TDX 5000 Dispenser Cherry Hand Cleaner 2 PK
Mfr # GOJ759002
Zoro # G002502257
original price:
$127.99
5% off
new price: $120.99
/pk 2, $60.50/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Size 1.3 gal (5 L)
- Application Dirt Remover; Grease Remover; Oil Remover
- Primary Chemical Pumice Scrubber
- Features pH Balanced; Heavy Duty; VOC-free; NPE-free
Product Information
- Brand Gojo
- MFR # GOJ759002
- Zoro # G002502257
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1.3 gal (5 L) |
Details
Fragrance | Cherry |
Item | PRO TDX 5000 Dispenser Cherry Hand Cleaner |
Application | Dirt Remover; Grease Remover; Oil Remover |
Primary Chemical | Pumice Scrubber |
Features | pH Balanced; Heavy Duty; VOC-free; NPE-free |
Color | Red |
Container Type | Push Pump |
For Use With | GOJO® PROâ„¢ TDXâ„¢ 5000 Dispenser |
For Use On | Hand |
Description
Heavy-duty hand cleaner is a refill for GOJO Pro TDX 5000 Dispensers. High-capacity refill offers cherry fragrance and pumice scrubbers in gel to quickly clean heavy dirt, grease and oil. The pH-balanced formula promotes skin comfort. It also provides a quick, easy and complete rinse that leaves skin feeling refreshed. Heavy-duty gel is VOC-free and NPE-free
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Dry Foam Shampoo and Encapsulation Cleaner, 1 Gal, , Red, PK 4 (DVO9BP92017)
- KRUD KUTTER Cleaner/Degreaser Stain Remover, Spray Bottle, 32 oz, Concentrated, Water Based, Non Toxic (KK326)
- GREEN KLEAN MICROPLUS For Ridgid VF3501 High Efficiency Paper- Dry Pickup, 10PK (GR134943)
- COMPANION TOOLS Ledger Swivel Squeegee Handle 12 Inch (CTL Swivel 12)
- GOJO 1 gal (3.8 L) Cherry Gel Pumice Hand Cleaner 2 PK (GOJ235802CT)
- GOJO 42.3 fl oz (1250 mL) ADX-12 Clear/Mild Handwash Refill 3 PK (GOJ881103CT)
- GOJO 2,000 mL Personal Soaps Dispenser Refill (7272-04)
- GOJO GOJO® MULTI GREEN® Hand Cleaner - 4 Refills/Case - 7265-04 (7265-04)
- GOJO 2000 ml Liquid Hand Cleaner Dispenser Refill, 4 PK (7272-04)
- GOJO 5,000 mL Personal Soaps 2 PK (7565-02)
- ATERRA 1000 ml Liquid Hand Soap Cartridge (12067-34)
- Gojo Hand Soap Dispenser Refills