Shop All Hand Soap Dispenser Refills
Gojo
1 gal Personal Soaps Bottle, 2 PK
Mfr # 2358-02
Zoro # G701847765
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Size 1 gal
- Application Hand
- Packaging Type Bottle
- Soap/Lotion Type Gel
Product Information
- Brand Gojo
- MFR # 2358-02
- Zoro # G701847765
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal |
Details
Fragrance | Cherry |
Item | Personal Soaps |
Application | Hand |
Packaging Type | Bottle |
Soap/Lotion Type | Gel |
For Use On | Brake Dust; Carbon Black; Clay; Grease; Mud; Oil; Soil |
Cleaner Container Type | Bottle |
Color | Red |
Weight | 17.6 lbs |
Description
Gel-style hand cleaner with pumice scrubbers and a cherry fragrance. Pumice scrubbers combined with gel balance cleaning performance and skin feel. Clings to hands for easy cleaning; doesn't fall off into the sink. VOC and NPE free. pH balanced to leave skin feeling refreshed. Easy to use and spread across hands and arms. SANITARY SEALED refill helps prevent contamination. Fresh dispensing valve with each refill. Effective on dirt, oil and grease.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Cleaner Glass Conditioner 8Oz (KK0315)
- DETAILN GEAR Cotton Shop Towels 7 pk, 7PK (S-25610-14DG)
- LYSOL Cleaners & Detergents, Aerosol Spray, Original, 12 PK (36241-04650)
- SC JOHNSON PROFESSIONAL Hand Sanitizer, 1 L, Fragrance Free, PK3 (IFC1TF)
- GOJO 1250 ml Foam Hand Soap Cartridge, 3 PK (8811-03)
- GOJO 1200 ml Foam Hand Soap Cartridge, 2 PK (5369-02)
- GOJO 40.6 fl oz (1200 mL) TFX Premium Foam Antibacterial Handwash 2 PK (GOJ536202)
- GOJO 1,250 mL Personal Soaps Refill (5163-03)
- GOJO 1200 ml Foam Hand Soap Cartridge, 2 PK (5362-02)
- GOJO Antibacterial Plum Foam Hand Wash, Plum Scent, 1,250 mL (8812-03)
- TORK 1 l Premium No Fragrance Antibacterial Foam Hand Soap, 6PK (401215)
- Gojo Hand Soap Dispenser Refills