Shop All Hand Soap Dispenser Refills
Gojo
1 gal Personal Soaps 4 PK
Mfr # 0945-04
Zoro # G905743122
product price: $94.49
/pk 4, $23.62/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hand
- Soap/Lotion Type Lotion
- For Use On Clay; Mud; Oil; Soil
- Cleaner Container Type Bottle
- Color White
Product Information
- Brand Gojo
- MFR # 0945-04
- Zoro # G905743122
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal |
Details
Fragrance | Citrus |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Lotion |
For Use On | Clay; Mud; Oil; Soil |
Cleaner Container Type | Bottle |
Color | White |
Description
Quick-acting, lotion hand cleaner. Contains a natural citrus ingredient. Cleans without harsh solvents. Effective on dirt and oil.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (89460)
- RUBBERMAID COMMERCIAL 35 qt Down Press Mop Bucket and Wringer Combination, Red, Plastic (FG757888RED)
- BOARDWALK Towels & Wipes, White, Double Recrepe (DRC), 1080 Wipes, 12" x 13", 1080 PK (BWKV030QPW)
- TOUGH GUY 36 in Sweep Face Broom Head, Soft/Stiff Combination, Black (12L014)
- GOJO 1 gal Personal Soaps 4 PK (1860-04)
- GOJO Gojo FMX-12 Luxury Foam Antibacterial Handwash - 4 Refills/Case - 5162-04 (5162-04)
- GOJO GAL CLR Lotion Soap (1860-04)
- GOJO 42.3 fl oz (1250 mL) ADX-12 Clear/Mild Handwash Refill 3 PK (GOJ881103CT)
- GOJO 67.6 fl oz (2 L) Supro Max Hand Cleaner 4 PK (GOJ728204CT)
- GOJO 5,000 mL Liquid Hand Soap Cartridge, 2 PK (7581-02)
- NOBLE CHEMICAL 1 Gallon / 128 oz. Free & Clear Ready-to-Use Liquid Hand Soap, 4PK (147FREECLR1G)
- Gojo Hand Soap Dispenser Refills