Shop All Hand Soap Dispenser Refills
Gojo
1 gal Personal Soaps 2 PK
Mfr # 0955-02
Zoro # G905743047
product price: $60.15
/pk 2, $30.08/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Citrus
- Size 1 gal
- Application Hand
- Soap/Lotion Type Lotion, Pumice/Scrubber
- Color Orange
Product Information
- Brand Gojo
- MFR # 0955-02
- Zoro # G905743047
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal |
Details
Fragrance | Citrus |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Lotion, Pumice/Scrubber |
Color | Orange |
Cleaner Container Type | Pump Bottle |
For Use On | Brake Dust; Carbon Black; Clay; Grease; Grime; Mud; Oil; Soil |
Description
Quick-acting, lotion hand cleaner with pumice scrubbers for cleaning a broad range of industrial soils and grease. Cleans without harsh solvents. Appealing orange-citrus scent.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Galvanized 6" Round Transition (DGT36)
- GIZMO Steam; Spray & Dry Iron (GI431886)
- MOLD ARMOR Liquid 32 oz. Mold Blocker, Trigger Spray Bottle (FG516T)
- KABOOM OxiClean Fresh Clean Scent Bathroom Cleaner 19 oz Foam (35270)
- GOJO 5,000 mL Liquid Hand Cleaner Dispenser Refill, 2 PK (7572-02)
- GOJO 5,000 mL Liquid Hand Soap Cartridge, 2 PK (7581-02)
- GOJO 1,200 mL Personal Soaps 2 PK (1911-02)
- GOJO 1,200 mL Personal Soaps 2 PK (5362-02)
- GOJO Hand Cleaner, w/Pumice Particles/Lotion, Citrus, 1 Gal, , PK 2 (GOJ095502)
- GOJO 5,000 mL Personal Soaps Dispenser Refill, 2 PK (7572-02)
- GOJO 800 mL Personal Soaps Bag In Box (9212-12)
- Gojo Hand Soap Dispenser Refills