Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Gojo
1 gal. Liquid Skin Cleanser Jug (Discontinued)
Mfr # 1807-04
Zoro # G9033787
This Product is Discontinued
Key Features
- Formula Pink Formula with A Light Floral Fragrance
- Fragrance Floral
- Size 1 gal
- Hygiene Form Liquid
- Hygiene Properties None
Product Information
- Brand Gojo
- MFR # 1807-04
- Zoro # G9033787
- UPC # 073852018271
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal |
Details
Formula | Pink Formula with A Light Floral Fragrance |
Fragrance | Floral |
Item | Body Wash |
Hygiene Form | Liquid |
Hygiene Properties | None |
Packaging Type | Jug |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Requires Dispenser | Yes |
Hygiene Series | Universal |
Uses Dispenser | Any Bulk Dispenser |
Color | Pink |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products |
Form | Liquid |
Series | Universal |
Manufacturer Dispenser Part Number | Any Bulk Dispenser |
Description
Body Wash, Color Pink, Form Liquid, Series Universal, Fragrance Floral, Hygiene Properties None, Manufacturer Dispenser Part Number Any Bulk Dispenser, Requires Dispenser Yes, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Individually Wrapped Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.