Shop All Hand Soap Dispenser Refills
Gojo
1,250 mL Personal Soaps Refill
Mfr # 5165-03
Zoro # G800447279
original price:
$57.06
12% off
$49.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Application Hand
- Packaging Type Refill
- Soap/Lotion Type Foam
- Cleaner Container Type Dispenser Refills
Product Information
- Brand Gojo
- MFR # 5165-03
- Zoro # G800447279
- UPC # 73852011296
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,250 mL |
Details
Fragrance | Unscented |
Item | Personal Soaps |
Application | Hand |
Packaging Type | Refill |
Soap/Lotion Type | Foam |
Cleaner Container Type | Dispenser Refills |
Weight | 3.05 lbs |
Standards | EcoLogo Certified; Green Seal Certified |
For Use With | GOJO® 5150-06 |
Color | Yellow |
Capacity (Weight) | 3.17 |
Description
Refill for GOJO® FMX-12TM Dispenser (sold separately). Mild formula.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Polymer Squeegee Frame, Blue, 26"W (78256)
- RUBBERMAID COMMERCIAL Recycling Bin, Rectangular, 23 gal Capacity, 11 in W, 22 in D, Recycle Symbol, Plastic, Blue (FG354007BLUE)
- WORKWIPES Super Absorbent Rags - New White T-Shirt in Box 1 box (WIP505)
- FLASH FURNITURE 5.3 Gallon Stainless Soft Close, Step Trash Can (PF-H008A20-M-GG)
- GOJO 1,200 mL Personal Soaps Refill (5665-02)
- GOJO 1200 ml Foam Hand Soap Cartridge, 2 PK (5362-02)
- GOJO 2358-02 Cherry Gel Pumice Hand Cleaner 1 Gallon Pump Bottle Cherry Scent, 2PK (167314)
- GOJO Hand Cleaner, w/Pumice Particles/Lotion, Citrus, 1 Gal, , PK 2 (GOJ095502)
- GOJO 42.3 fl oz (1250 mL) FMX-12 Refill Foam Antibacterial Handwash 4 PK (GOJ516204CT)
- GOJO 1,250 mL Personal Soaps Refill (5162-03)
- TOUGH GUY 1200 ml Foam Hand Soap Cartridge, 2 PK (3FPN4)
- Gojo Hand Soap Dispenser Refills