Shop All Hand Soap Dispenser Refills
Gojo
1,200 mL Personal Soaps Refill
Mfr # 5665-02
Zoro # G701962826
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Application Hand
- Packaging Type Refill
- Soap/Lotion Type Foam
- Standards EcoLogo Certified; Green Seal Certified
Product Information
- Brand Gojo
- MFR # 5665-02
- Zoro # G701962826
- UPC # 73852011715
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Fragrance | Unscented |
Item | Personal Soaps |
Application | Hand |
Packaging Type | Refill |
Soap/Lotion Type | Foam |
Standards | EcoLogo Certified; Green Seal Certified |
Weight | 2.907 lbs |
For Use With | GOJO® 2740-12, 2789-12 |
Color | Yellow |
Cleaner Container Type | Refill |
Description
Mild foaming soap. Refill for TFX® Touch-Free Automatic Foam Soap Dispenser (sold separately).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURPLE POWER 32 Oz. Trigger Spray Industrial Strength Cleaner/Degreaser (PURP4315PS)
- RUBBERMAID COMMERCIAL Wheel Kit, 12 in. dia., PK2 (GRFG9W71L2BLA)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Red, Polypropylene, 16 7/8 in L Overall (5382804)
- WYPALL Microfiber Cleaning Cloth, Yellow, 6PK (83610)
- GOJO 1,250 mL Personal Soaps Refill (5165-03)
- GOJO 55 gal. Hand Soap Barrell (1809-01)
- GOJO 5,000 mL Personal Soaps 2 PK (7520-02)
- GOJO 2,000 mL Personal Soaps Dispenser Refill (7272-04)
- GOJO 42.3 fl oz (1251 mL) Antibacterial Handwash ADX-12 Dispenser Refill 3 PK (GOJ881203CT)
- GOJO 5000 ml Liquid Hand Soap Refill Cartridge, 2 PK (7520-02)
- PALMER FIXTURE Palmer, Automatic 1000 ml Bulk Foam Soap Dispenser, Black (SF2150-16)
- Gojo Hand Soap Dispenser Refills