Shop All Hand Soaps
Gojo
0.5 gal Liquid Hand Soap Pump Bottle
Mfr # 0958-04
Zoro # G101873517
product price: $13.05
/ea
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Pumice
- Fragrance Citrus
- Application Hand Cleansing
- Hygiene Form Liquid
- Hygiene Properties Biodegradable, Paraben Free
Product Information
- Brand Gojo
- MFR # 0958-04
- Zoro # G101873517
- UPC # 00073852403268
- Country of Origin United States
- Category Hand Soaps
Dimensions
Size | 0.5 gal |
Container Size | 0.5 gal |
Details
Formula | Pumice |
Fragrance | Citrus |
Item | Hand Cleaner |
Application | Hand Cleansing |
Hygiene Form | Liquid |
Hygiene Properties | Biodegradable, Paraben Free |
Packaging Type | Pump Bottle |
Requires Dispenser | No |
Hygiene Series | Natural Orange |
Features | Cleans Hands Effectively without Harsh Solvents, Leaving your Hands Feeling Smooth, Effective on Every Day Dust and Dirt, Grease, Grime and Oils Day in and Day Out, GOJO Natural Orange is a Quick Acting Lotion Formula for Cleaning a Broad Range of Industrial Soils, Made with a Fragrant Natural Citrus Ingredient and Contains Pumice Scrubbing Particles |
Uses Dispenser | No |
Series | Natural Orange |
Standards | USDA Biobased |
Container Type | Pump Bottle |
Color | Gray |
Form | Liquid |
Number of Pumps Included | 1 |
Removes | Grease, Grime, Oil, Paint |
Includes Grit | Yes |
NSF Rating | Not Rated |
Product Type | Hand Cleaner |
Description
Hand Cleaner, Color Gray, Form Liquid, Product Type Hand Cleaner, Series Natural Orange, Container Size 0.5 gal, Container Type Pump Bottle, Fragrance Citrus, Hygiene Properties Biodegradable, Paraben Free, Includes Grit Yes, Number of Pumps Included 1, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards USDA Biobased, Application Hand Cleansing, NSF Rating Not Rated, Removes Grease, Grime, Oil, Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOFREEZE Fast Acting Menthol Pain Relief Topical Analgesic, Colorless Gel, 32 oz Pump Bottle (13431)
- COVIDIEN Chemo/Sharps Container, 8 Gal., Hinged, PK2 (SCWC100985)
- BOWMAN DISPENSERS Wax Paper Dispenser, Clear (FS001-0111)
- R&R LOTION SPF 30+ Industrial Sunscreen (ISSC-32-30)
- GOJO 1 gal Liquid Hand Soap Pump Bottle (0955-02)
- GOJO Foam Soap Refill, F/ TFX Disp, 1200ml, Cranberry Scent, PK 2 (GOJ536102)
- GOJO 14 fl oz Liquid Hand Soap Squeeze Bottle (0957-12)
- GOJO 1/2 gal. Gel Hand Cleaner Pump Bottle, PK 1 (2356-04)
- GOJO 0.5 gal Liquid Hand Soap Pump Bottle (0948-04)
- GOJO 7.5 fl. oz. Foam Hand Soap Pump Bottle, PK 6 (5710-06)
- ZEP 1 qt Liquid Hand Soap Pump Bottle (338501)
- Gojo Hand Soaps