Shop All Exercise Equipment
Gofit
Yoga Mat (Blue)
Mfr # GF-YOGA
Zoro # G601242288
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.60 lb.
- Color Blue
- Thickness 0.14 in
- Includes Fold-out Yoga Position Poster
- Length 68 in
Product Information
- Brand Gofit
- MFR # GF-YOGA
- Zoro # G601242288
- UPC # 687339300126
- Country of Origin China
- Category Exercise Equipment
Dimensions
Length | 68 in |
Width | 24 in |
Details
Item | Exercise Mat |
Weight | 2.60 lb. |
Color | Blue |
Thickness | 0.14 in |
Includes | Fold-out Yoga Position Poster |
Features | Non-Slip, Cushioned, Comfortable |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Wheelbarrow Tire, 4.80/4.00-8, 2 Ply (CT1001)
- LOGO BRANDS Virginia Tech Santa Claus Yard Inflatable (235-100-SC)
- ZEP 16OZ Fly Spray (349316CVB)
- NGK SPARK PLUGS NGK Spark Plug, BPMR6A (130-815)
- GOFIT Women's Pro Trainer Gloves with Padded Go-Tac Palm (Purple/Medium) (GF-WGTC-M/PPL)
- GOFIT Classic Jump Rope (GF-PR)
- GOFIT Body Composition Scale (GF-SCALE-BC)
- GOFIT Exercise Ball with Pump (65cm; White) (GF-65BALL)
- GOFIT 13-Inch Core Balance Disk with Inflation Needle (GF-CDISK)
- GOFIT Ankle Weights (Adjusts from 1lb to 10lbs) (GF-10W)
- WECARE FITNESS Kettlebell, 15 LB Cast Iron, For Home Workout, Black (WF-KB-15-BLK)
- Gofit Exercise Equipment