Shop All Exercise Equipment
Gofit
Super Ab Wheel
Mfr # GF-DDW
Zoro # G001242338
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Includes Super Ab Wheel, Training Manual
- Length 5.5 in
- Width 11 in
Product Information
- Brand Gofit
- MFR # GF-DDW
- Zoro # G001242338
- UPC # 687339202024
- Country of Origin China
- Category Exercise Equipment
Dimensions
Length | 5.5 in |
Width | 11 in |
Details
Color | Green |
Includes | Super Ab Wheel, Training Manual |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE Mower Deck Spindle Assembly Replacement Fits 36 Inch 38 Inch 42 Inch Deck (101002)
- MTD Snow Sock 13 X 4 (727-05068)
- OREGON 19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 85 Drive Links (19HX085E)
- AFTERMARKET PULL START STARTER RECOIL Fits Honda GX240 GX270 8 9HP GENERATOR 28400-ZE2-W01ZA (ELS60-0463)
- GOFIT Women's Xtrainer Cross-Training Gloves (Small/Purple) (GF-WCT-S/PPL)
- GOFIT Chin-up Bar (GF-CUB)
- GOFIT Yoga Block (GF-YB-GY)
- GOFIT Pro Power Handles (GF-STHC)
- GOFIT Ankle Weights (Adjusts from .5lb to 5lbs) (GF-5W)
- GOFIT Resist-a-Bar Total-Body Strength-Training Tool (GF-RAB)
- SCHIEK SPORTS INC Schiek S-2004CAXXL 4.75 in. Original Nylon Belt; Camoflage - 2XL (S-2004CAXXL)
- Gofit Exercise Equipment