Shop All Exercise & Mobility
Gofit
Polar Roll-on Massager
Mfr # GF-POLROM
Zoro # G401242297
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 3 in
- Width 8 in
- Includes Online Therapy Poster PDF
Product Information
- Brand Gofit
- MFR # GF-POLROM
- Zoro # G401242297
- UPC # 687339457806
- Country of Origin China
- Category Exercise & Mobility
Dimensions
Length | 3 in |
Width | 8 in |
Details
Color | Blue |
Includes | Online Therapy Poster PDF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VASELINE Vaseline Advanced Formula Lip Therapy .35 oz. Squeeze, PK72 (75000)
- BAND-AID Band Aid Travel Pack Flexible Fabric Bandages 8 Count, PK72 (1005753)
- FIRST AID ONLY First Aid Kit Refill, Castile Soap Wipes, 10 Per Box (FAE-4004)
- BIOTONE Dual-Purpose Massage Creme, 1 gal Jar, Unscented (DPC1G)
- GOFIT Polar Roller (GF-CROL)
- GOFIT Therapeutic Massage Bar (GF-TMB)
- GOFIT Professional Foam Roller (24") (GF-PROFR)
- GOFIT 13" Extreme Foam Roller (GF-FR13-ORNG)
- GOFIT GoBall Targeted Massage Ball (GF-MBR)
- GOFIT Foam Roll (24", Blue) (GF-FROLL24)
- SERENELIFE Shiatsu Foot Massager (SLFTMSG20)
- Gofit Exercise & Mobility