Shop All Exercise & Mobility
Gofit
GoBall Targeted Massage Ball
Mfr # GF-MBR
Zoro # G801242323
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Therapy Poster
- Color Green
- Length 10 in
- Width 8 in
Product Information
- Brand Gofit
- MFR # GF-MBR
- Zoro # G801242323
- UPC # 687339991003
- Country of Origin China
- Category Exercise & Mobility
Dimensions
Length | 10 in |
Width | 8 in |
Details
Includes | Therapy Poster |
Color | Green |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY ReadyCare First Aid Kit for 50 People, ANSI A+, 238 Pieces (90698)
- PREVAIL MENS DAILY UNDERWEAR Prevail Daily Underwear Maximum Absorbent Underwear, 2X-Large, 56PK (PUM-517)
- NORTHSHORE GoSupreme LITE Pull-On Underwear, White, Large, 36"-48", 14PK (1371)
- FIRST VOICE Tooth Preservation Kit, Cardboard, 1 Person (V12080)
- GOFIT Polar Roll-on Massager (GF-POLROM)
- GOFIT Professional Foam Roller (24") (GF-PROFR)
- GOFIT Foam Roll (24", Blue) (GF-FROLL24)
- GOFIT Polar Roller (GF-CROL)
- GOFIT Therapeutic Massage Bar (GF-TMB)
- GOFIT 13" Extreme Foam Roller (GF-FR13-ORNG)
- FABRICATION ENTERPRISES CanDo Massage Ball, 8 cm (3.2"), Yellow, 1 Each (30-1996)
- Gofit Exercise & Mobility