Shop All Rivet Nuts
Goebel
Rivet Nut, #8-32 Thread Size, Stainless Steel, 250 PK
Mfr # FSI2-832-75
Zoro # G906888518
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Passivated
- Grip Range 0.010" to 0.075"
- System of Measurement Inch
Product Information
- Brand Goebel
- MFR # FSI2-832-75
- Zoro # G906888518
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Details
Item | Rivet Nut |
Material | Stainless Steel |
Finish | Passivated |
Grip Range | 0.010" to 0.075" |
System of Measurement | Inch |
Description
FSI2-832-75, Goebel GO-NUT FS Series Rivetnut Insert, 8-32 UNC Thread Size (0.010 - 0.075 Grip Range) Round Body, Heavy Duty Flat Head, Stainless Steel, Passivated, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, 15 ft, 2 in Wd, Black (90197)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 12 PK (60364)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 21mm L, Rubber, 5 PK (39473)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 8, Zinc Plated, 15/64 in Ht, 25 PK (U11374.037.0001)
- GOEBEL Rivet Nut, #6-32 Thread Size, Stainless Steel, 250 PK (FSI2-632-75)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Stainless Steel, 250 PK (FSI2-420-80)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (SKS4-1032-130)
- GOEBEL Rivet Nut, 1/2"-13 Thread Size, Steel, 1000 PK (LKS4-813-200)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (SKS4-518-150)
- GOEBEL Rivet Nut, #10-24 Thread Size, Stainless Steel, 250 PK (LHI2-1024-130)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.365 in - 0.375 in Flange Dia., .495 in - .525 in L, Steel, 1000 PK (XS-08130S)
- Goebel Rivet Nuts