Shop All Rivet Nuts
Goebel
Rivet Nut, #6-32 Thread Size, Steel, 250 PK
Mfr # FSS3-632-75
Zoro # G906888525
product price: $24.35
/pk 250, $0.10/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Grip Range 0.010" to 0.075"
- System of Measurement Inch
Product Information
- Brand Goebel
- MFR # FSS3-632-75
- Zoro # G906888525
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Plated |
Grip Range | 0.010" to 0.075" |
System of Measurement | Inch |
Description
FSS3-632-75, Goebel GO-NUT FS Series Rivetnut Insert, 6-32 UNC Thread Size (0.010 - 0.075 Grip Range) Round Body, Heavy Duty Flat Head, Steel 1008, Zinc Clear Trivalent Chromate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (931321)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 1-3/4 in L, 1/4 in Sq (3202500250-1750)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABA-812)
- NUVO IRON #8 screw, 2 in., Torx head, Black, 400PK (82BLKJ)
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (LKS4-1024-130)
- GOEBEL Rivet Nut, 1/2"-13 Thread Size, Stainless Steel, 250 PK (LHI2-813-200)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (SSS3-420-165)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (LBS4-420-280)
- GOEBEL Rivet Nut, 1/2"-13 Thread Size, Steel, 1000 PK (LKS4-813-200)
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (SSS3-1024-130)
- ZORO SELECT Rivet Nut, M5-0.80 Thread Size, 0.417 in Flange Dia., 0.585 in L, Steel, 50 PK (M69135.050.0225)
- Goebel Rivet Nuts