Shop All Rivet Nuts
Goebel
Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK
Mfr # SKS4-518-150
Zoro # G906889362
product price: $67.69
/pk 250, $0.27/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Yellow
- Grip Range 0.027" to 0.150"
- System of Measurement Inch
Product Information
- Brand Goebel
- MFR # SKS4-518-150
- Zoro # G906889362
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.027" to 0.150" |
System of Measurement | Inch |
Description
SKS4-518-150, Goebel GO-NUT SK Series Rivetnut Insert, Unified, 5/16-18 UNC-2B Thread Size (.027-.150 Grip) (0.69-3.81mm Grip) "K" Style Round Body Splined, Low Profile Head, Steel 1008/1010, Zinc Yellow Trivalent Chromate Per ASTM-B-633 Type II, Class 2, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 17 7/10 mm Head Ht (WS6X10020-001P1)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 4 PK (71645)
- HILLMAN 125Pk 8X2.5 Finish Nail (461689)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/4" L, PK5 (WWG-BPS6-206)
- GOEBEL Rivet Nut, #6-32 Thread Size, Stainless Steel, 250 PK (LHI2-632-80)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (SSS3-420-165)
- GOEBEL Rivet Nut, #10-24 Thread Size, Stainless Steel, 250 PK (LHI2-1024-130)
- GOEBEL Rivet Nut, #8-32 Thread Size, Stainless Steel, 250 PK (FSI2-832-75)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (LHS4-832-80)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (SKS4-420-165)
- AVK Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Aluminum, 25 PK (ALA1-632-130)
- Goebel Rivet Nuts