Shop All Rivet Nuts
Goebel
Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK
Mfr # FSS3-518-125
Zoro # G906889119
product price: $46.99
/pk 250, $0.19/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Grip Range 0.030" to 0.125"
- System of Measurement Inch
Product Information
- Brand Goebel
- MFR # FSS3-518-125
- Zoro # G906889119
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Plated |
Grip Range | 0.030" to 0.125" |
System of Measurement | Inch |
Description
FSS3-518-125, Goebel GO-NUT FS Series Rivetnut Insert, Unified, 5/16-18 UNC-3B Thread Size (.030-.125 Grip) (0.76-3.17mm Grip) Round Body, Flat Head, Steel 1110/1108, Zinc Clear Trivalent Chromate Per ASTM-B-633 Type III, Class 2, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (67818)
- ZORO SELECT Taper Pin, Std, 18-8, #4/0x1 1/2, Pk25 (2PZK1)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/2in, Znc, PK50 (U39101.018.0150)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 6 5/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0251)
- GOEBEL Rivet Nut, #8-32 Thread Size, Stainless Steel, 250 PK (LHI2-832-80)
- GOEBEL Rivet Nut, #6-32 Thread Size, Aluminum, 250 PK (SKA1-632-80)
- GOEBEL Rivet Nut, 1/2"-13 Thread Size, Steel, 1000 PK (LKS4-813-200)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LKS4-518-150)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (LKS4-1032-130)
- GOEBEL Rivet Nut, #6-32 Thread Size, Stainless Steel, 250 PK (FSI2-632-75)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.490 in - 0.500 in Flange Dia., .705 in - .735 in L, Steel (XS-14260S)
- Goebel Rivet Nuts