Shop All Rivet Nuts
Goebel
Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK
Mfr # SKS4-420-260
Zoro # G406889367
product price: $48.55
/pk 250, $0.19/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Yellow
- Grip Range 0.165" to 0.260"
- System of Measurement Inch
Product Information
- Brand Goebel
- MFR # SKS4-420-260
- Zoro # G406889367
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.165" to 0.260" |
System of Measurement | Inch |
Description
SKS4-420-260, Goebel GO-NUT SK Series Rivetnut Insert, Unified, 1/4-20 UNC-2B Thread Size (.165-.260 Grip) (4.19-6.60mm Grip) "K" Style Round Body Splined, Low Profile Head, Steel 1008/1010, Zinc Yellow Trivalent Chromate Per ASTM-B-633 Type II, Class 2, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3" L, Stainless Steel Stainless Steel, 50 PK (07613-PWR)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (Z0466)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 75 mm L, 2 PK (933143)
- ZORO SELECT Class 10.9, M6-1.00 Flange Bolt, Plain Steel, 18 mm L, 100 PK (M04132.060.0020)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (SKS4-832-80)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Aluminum, 250 PK (LKA1-420-165)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (SKS4-1032-130)
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (LKS4-1024-130)
- GOEBEL Rivet Nut, #6-32 Thread Size, Steel, 250 PK (FSS3-632-75)
- GOEBEL Rivet Nut, 1/2"-13 Thread Size, Stainless Steel, 250 PK (LHI2-813-200)
- G.L. HUYETT Rivet Nut, 5/16"-24 Thread Size, 0.685 in Flange Dia., .690 in L, Steel (BTI-CAL2-3124-150/B1)
- Goebel Rivet Nuts