Shop All Rivet Nuts
Goebel
Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK
Mfr # LBS4-420-280
Zoro # G606889099
product price: $128.99
/pk 250, $0.52/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Yellow
- Grip Range 0.020" to 0.080"
- System of Measurement Inch
Product Information
- Brand Goebel
- MFR # LBS4-420-280
- Zoro # G606889099
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.020" to 0.080" |
System of Measurement | Inch |
Description
LBS4-420-280, Goebel GO-SPLIT LB Series Slotted Body Insert, Unified, 1/4-20 UNC-2B Thread Size (.020-.280 Grip) (0.51-7.11mm Grip) Pre-Bulbed Body, Flat Head, Steel 1008/1010, Zinc Yellow Trivalent Chromate Per ASTM-B-633 Type II, Class 2, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 25 PK (U01200.031.0375)
- ZORO SELECT Thread Cutting Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (HWTCIF0-600500SL-100BX)
- MIDWEST FASTENER Tab Weld Nut, #10-32, Steel, 9/32" Lg, 15 PK (931388)
- HOMECARE PRODUCTS 9 x 3 in. T25 Bugle 5 lbs Head Exterior Bronze Deck Screw (HO2103470)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (SKS4-832-80)
- GOEBEL Lockbolt Collar, 0.505 in - 0.528 in Flange Dia., .421 in -.437 in L, 304 Stainless Steel (GGCS-I8Z)
- GOEBEL Rivet Nut, #8-32 Thread Size, Stainless Steel, 250 PK (FSI2-832-75)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LHS4-518-150)
- GOEBEL Rivet Nut, #10-24 Thread Size, Stainless Steel, 250 PK (LHI2-1024-130)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (SKS4-420-260)
- STANLEY ENGINEERED FASTENING Rivet Nut, #8-32 Thread Size, 0.499 in L, Rubber, 25 PK (347012/666)
- Goebel Rivet Nuts