Shop All Rivet Nuts
Goebel
Rivet Nut, 1/2"-13 Thread Size, Stainless Steel, 250 PK
Mfr # LHI2-813-200
Zoro # G306888576
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Material Stainless Steel
- Finish Passivated
- Grip Range 0.063" to 0.200"
- System of Measurement Inch
Product Information
- Brand Goebel
- MFR # LHI2-813-200
- Zoro # G306888576
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Stainless Steel |
Finish | Passivated |
Grip Range | 0.063" to 0.200" |
System of Measurement | Inch |
Description
LHI2-813-200, Goebel GO-NUT LH Series Rivetnut Insert, 1/2-13 UNC-2B Thread Size, (0.063 - 0.200 Grip Range), H Style Semi-Hex Body, Large Flange Head, Stainless Steel, Clear Passivation, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38093.080.0001)
- ZORO SELECT Set Screw, M8 x 1.25mm, 80mm L, PK50 (M51240.080.0080)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L (ZS61614C12)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK (M07000.240.0080)
- GOEBEL Rivet Nut, #10-24 Thread Size, Stainless Steel, 250 PK (LHI2-1024-130)
- GOEBEL Rivet Nut, #8-32 Thread Size, Stainless Steel, 250 PK (LHI2-832-80)
- GOEBEL Rivet Nut, #6-32 Thread Size, Stainless Steel, 250 PK (LHI2-632-80)
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (LKS4-1024-130)
- GOEBEL Rivet Nut, #8-32 Thread Size, Stainless Steel, 250 PK (FSI2-832-75)
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (SKS4-1024-130)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.347 in - 0.357 in Flange Dia., .485 in - .515 in L, Aluminum (XA-08160)
- Goebel Rivet Nuts