Shop All Rivet Nuts
Goebel
Rivet Nut, #10-32 Thread Size, Steel, 250 PK
Mfr # LKS4-1032-130
Zoro # G106888851
product price: $29.45
/pk 250, $0.12/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Steel
- Finish Zinc Yellow
- Grip Range 0.020" to 0.130"
- System of Measurement Inch
Product Information
- Brand Goebel
- MFR # LKS4-1032-130
- Zoro # G106888851
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.020" to 0.130" |
System of Measurement | Inch |
Description
LKS4-1032-130, Goebel GO-NUT LK Series Rivetnut Insert, Unified, 10-32 UNF-2B Thread Size (.020-.130 Grip) (0.51-3.30mm Grip) "L" Style Round Body Splined, Flat Head, Steel 1008/1010, Zinc Yellow Trivalent Chromate Per ASTM-B-633 , RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (N04104.043.0275)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (05025S-PWR)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U01062.043.0500)
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 3" L, 410 Stainless Steel Plain, 50 PK (SLDT-3830)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (FSS3-420-80)
- GOEBEL Lockbolt Collar, 0.505 in - 0.528 in Flange Dia., .421 in -.437 in L, 304 Stainless Steel (GGCS-I8Z)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (LBS4-420-280)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LKS4-518-312)
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (SKS4-1024-130)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (LHS4-832-80)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.51 in Flange Dia., 0.828 in L, Steel, 10 PK (CPB2-1032-175-10)
- Goebel Rivet Nuts