Shop All Rivet Nuts
Goebel
Rivet Nut, #10-24 Thread Size, Steel, 250 PK
Mfr # SSS3-1024-130
Zoro # G506889380
original price:
$36.99
7% off
new price: $34.15
/pk 250, $0.14/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- Grip Range 0.020" to 0.130"
- System of Measurement Inch
Product Information
- Brand Goebel
- MFR # SSS3-1024-130
- Zoro # G506889380
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #10-24 |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Plated |
Grip Range | 0.020" to 0.130" |
System of Measurement | Inch |
Description
SSS3-1024-130, Goebel GO-NUT SS Series Rivetnut Insert, Unified, 10-24 UNC-2B Thread Size (.020-.130 Grip) (0.51-3.30mm Grip) "O" Style Round Body, Low Profile Head, Steel 1008/1010, Zinc Clear Trivalent Chromate Per ASTM-B-633 Type I, Class 2, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-32, Hexavalent Chromium Zinc, 10 Inserts (EZ-801032-13)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M18-1.50, Plain 18-8 Stainless Steel (82176)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0200)
- ZORO SELECT Hex Nut, M3-0.50, 316 Stainless Steel, Not Graded, Plain, 2.40 mm Ht, 50 PK (M55080.030.0001)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (LKS4-1032-130)
- GOEBEL Rivet Nut, 1/2"-13 Thread Size, Steel, 1000 PK (LKS4-813-200)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LKS4-518-312)
- GOEBEL Lockbolt Collar, 0.375 in - 0.407 in Flange Dia., .270 in -.291 in L, 304 Stainless Steel (GGCS-I6Z)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (LHS4-832-80)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (LKS4-420-260)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.415 in Flange Dia., 0.576 in L, Steel, 40 PK (U69155.025.0165)
- Goebel Rivet Nuts