Shop All Rivet Nuts
Goebel
Rivet Nut, #10-24 Thread Size, Stainless Steel, 250 PK
Mfr # LHI2-1024-130
Zoro # G506888581
product price: $95.65
/pk 250, $0.38/ea
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Material Stainless Steel
- Finish Passivated
- Grip Range 0.020" to 0.130"
- System of Measurement Inch
Product Information
- Brand Goebel
- MFR # LHI2-1024-130
- Zoro # G506888581
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #10-24 |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Stainless Steel |
Finish | Passivated |
Grip Range | 0.020" to 0.130" |
System of Measurement | Inch |
Description
LHI2-1024-130, Goebel GO-NUT LH Series Rivetnut Insert, 10-24 UNC-2B Thread Size, (0.020 - 0.130 Grip Range), H Style Semi-Hex Body, Large Flange Head, Stainless Steel, Clear Passivation, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 1-1/8 in Leg L, Steel, 5000 PK (SX5035-118)
- BOSTITCH Heavy Duty Staples, 1/2 in Leg L, Steel (SB35121M)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 2-56, Plain Finish, 25 PK (36258)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53690)
- GOEBEL Rivet Nut, 1/2"-13 Thread Size, Stainless Steel, 250 PK (LHI2-813-200)
- GOEBEL Rivet Nut, #8-32 Thread Size, Stainless Steel, 250 PK (LHI2-832-80)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Stainless Steel, 250 PK (LHI2-518-150)
- GOEBEL Lockbolt Collar, 0.505 in - 0.528 in Flange Dia., .421 in -.437 in L, 304 Stainless Steel (GGCS-I8Z)
- GOEBEL Rivet Nut, #6-32 Thread Size, Stainless Steel, 250 PK (FSI2-632-75)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (LKS4-420-165)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .672 in - .702 in L, Steel (XS-14140)
- Goebel Rivet Nuts