Shop All Hand Rivet Tools
Goebel
Goebel Manual Rivet, Features Quick Change Threaded Mandrels & Single Stroke Adjustment Function
Mfr # GO-25-SN
Zoro # G206889017
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Goebel
- MFR # GO-25-SN
- Zoro # G206889017
- Country of Origin Taiwan, Province of China
- Category Hand Rivet Tools
Description
Goebel GO-25-SN Heavy Duty Lazy Tong Rivet , 4-Jointed Slide Block Bearing Design Reduces Manual Exertion, Riveting Capacity For Blind Rivets: 1/8"-1/4" [3.2mm-6.4mm], All Materials, For Structural Blind Rivets: 3/16" All Materials, .236", 1/4" (Aluminum/Steel), Weight: 4.28 lbs, Length: (Closed) 12-5/8" / (Opened) 32-1/4", Includes Five Standard Nosepieces: 1/8", 5/32", 3/16", .236", 1/4", Material: High Strength Aluminum Body And Handle, Item Code: 2290000250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIHLBERG Pneumatic Roll Feed Stapler, Hand Op (125108)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 8mm Long Bit, Chrome Finish Socket (D013408)
- KLEIN TOOLS Fish Rod Attachment Set, 7-Piece (56511)
- GREENFIELD THREADING 20pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, 1/4-20 to 1-14 UNC/UNF (403595)
- GOEBEL Goebel Manual Rivet, Automatic Ejection Of Retained Mandrel After Setting Blind Rivet (GO-2)
- GOEBEL Goebel Lithium-Ion Cordless Rivet, Riveting Capacity For Blind Rivets: 3/16"-1/4" (GO-12-P)
- GOEBEL Goebel Manual Rivet, Features Quick Change Threaded Mandrels & Single Stroke Adjustment Function (GO-3)
- GOEBEL Goebel 2-Hand Operating For Blind Rivet Nuts & Bolts W/ Knop, Cap:10-24/10-32(All Materials), 1/2-13(Al/Stl) (GO-510)
- GOEBEL Goebel Hvy Dty Manual Rivet Nut, High Leverage, Reduces Grip Force Pressure & Increases Riveting Power (GO-39)
- GOEBEL Goebel Hvy Dty Manual Rivet Nut, High Leverage, Reduces Grip Force Pressure & Increases Riveting Power (GO-40)
- ZORO SELECT Rivet Clincher, 9/64 In (HT-175)
- Goebel Hand Rivet Tools