Shop All Air Riveters
Goebel
Goebel Hand Lockbolt Ratchet , Pin And Collar Setting W/ (1/4) Nose Assembly, Optional (3/16 Nose Avail)
Mfr # AP4
Zoro # G006888906
product price: $2,653.99
/ea
Free Shipping & Returns
$2,653.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Goebel
- MFR # AP4
- Zoro # G006888906
- Country of Origin Czechia
- Category Air Riveters
Description
Goebel AP4, Airpower 4, Pneumatic/Hydraulic Setting For Blind Rivet Nuts And Bolts, Riveting Capacity For Blind Rivet Nuts: M3-M10, All Materials, M3-M12 (Aluminum/Steel), Weight: 3.53 lbs, L x H: 11.10" X 10.63", Includes Four Threaded Mandrels: M4-M8, Plus Threaded Three Sockets M5-M8, And a Service Wrench, Stroke: 0.28", Pulling Force: 4204 (@87 psi), Working Air Pressure: 72.5 - 100 psi, Material: ABS, Item Code: 2244000004
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Round End MA, 16"x3-1/8 (CFE150REK)
- MARSHALLTOWN WF948 Hand Float, 20in L Blade, 3-1/2in W Blade, 1/2in Thick Blade, Mahogany Wood Blade, Foam Handle (14520)
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 3/4" (84640)
- BETA Foam tray with Easy screwDrivers for slotted, Phillips and Torx head screws (024500213)
- GOEBEL Goebel Airpower 4, Pneumatic/Hydraulic Setting, Riveting Capacity For Blind Rivet Nuts: M3-M10 (AP1)
- VALUE RIVET Riveter, Vhr-2, Value Line, Hvy Duty (M79032)
- MARSON NEW MARSON HAND RIVETER (HP-5)
- SUNEX Heavy Duty Rivet Gun, 1/4 in. (SX1819T)
- GOURMETGALLEY 0.25 in. Riveter B Jaw Large (GO1816769)
- STANLEY Stanley MR33C Mr33c, Medium Duty Riveter (MR33C)
- ASTRO PNEUMATIC KIT 3/8" RIVET NUT SETTING METRIC & SAE (AOPRN1)
- Goebel Air Riveters