Shop All Hand Rivet Tools
Goebel
Goebel Go-400 Li-Ion Cordless Lockbolt , Includes (-8 1/4 C6L Nose), Item Code: 22266030102
Mfr # GO-360
Zoro # G306889344
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Goebel
- MFR # GO-360
- Zoro # G306889344
- Country of Origin Taiwan, Province of China
- Category Hand Rivet Tools
Description
Goebel GO-360 Manual Rivet , 360 Swivel Ratchet Head-Automatic Ejection of Retained Mandrel After Setting Blind Rivet, Riveting Capacity For Blind Rivets: 3/32"-1/18" [2.4mm-3.2mm], All Materials, 5/32"(Aluminum/Steel), 3/16"(Aluminum), Weight: 1.57 lbs, Length: 11-7/16", Includes Four Mounted Nosepieces: 3/32", 1/8", 5/32", 3/16", Material: High Strength Aluminum Head And Body For Heavy-Duty Steel Upper Handle, Item Code: 2290003600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS 118 Deg. Jobber Length Drill Bit (401J64)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal, Classic Series (18842CLB72362)
- VERMONT GAGE Pin Gage, Minus, 0.252 In, Black (911225200)
- AMPCO SAFETY TOOLS Tinners Snip, Straight, 14", High Strength Nickel Aluminum Bronze (S-1144A)
- GOEBEL Goebel Manual Rivet, Automatic Ejection Of Retained Mandrel After Setting Blind Rivet (GO-2)
- GOEBEL Goebel 2-Hand Operating For Blind Rivet Nuts & Bolts W/ Knop, Cap:10-24/10-32(All Materials), 1/2-13(Al/Stl) (GO-510)
- GOEBEL Goebel Hvy Dty Manual Rivet Nut, High Leverage, Reduces Grip Force Pressure & Increases Riveting Power (GO-39)
- GOEBEL Goebel Akku-Tool, Go-Hx1, 2 Akku 2.0Ah 36Wh (2277060010)
- GOEBEL Goebel Lithium-Ion Cordless Rivet, Riveting Capacity For Blind Rivets: 3/16"-1/4" (GO-12-P)
- GOEBEL Goebel Akku-Tool, Go-Rn1, 2 Akku 2.0Ah 36Wh (2277030010)
- ZORO SELECT Riveting Clamp, 5/32 Dia, 0-1/2 Grip (HC58)
- Goebel Hand Rivet Tools