Shop All Blind Rivets
Goebel
Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK
Mfr # ABS-66LF
Zoro # G906888440
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range .251-.375 in
Product Information
- Brand Goebel
- MFR # ABS-66LF
- Zoro # G906888440
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .251-.375 in |
System of Measurement | Inch |
Description
ABS-66LF Goebel Open End Blind Rivet, 3/16, .187 Diameter [.251-.375 Grip Range], Large Flange Head Aluminum/Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U51500.050.0300)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.031.1200)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Stainless Steel, 18-8, Plain Finish (4RDJ6)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.250 in Bore Dia. (HO-225)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Steel Body, 1000 PK (SBS-52)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 1000 PK (ABS-43-CE)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.098 in L, Aluminum Body (ABA-86-TEG)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Stainless Steel Body, 250 PK (IBI-82-PM)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Aluminum Body, 1000 PK (ABA-53)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Steel Body, 250 PK (SBS-82-PM)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 29/32 in L, Aluminum Body, 500 PK (U33190.012.0412)
- Goebel Blind Rivets