Shop All Blind Rivets
Goebel
Blind Rivet, Dome Head, 5/32 in Dia., Aluminum Body, 500 PK
Mfr # ABI-54-CE
Zoro # G706889197
product price: $35.99
/pk 500, $0.07/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Stainless Steel
- Rivet Diameter 5/32 in
- Grip Range .188-.250 in
Product Information
- Brand Goebel
- MFR # ABI-54-CE
- Zoro # G706889197
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Stainless Steel |
Grip Range | .188-.250 in |
System of Measurement | Inch |
Description
ABI-54-CE Goebel Closed End Blind Rivet, 5/32, .156 Diameter [.188-.250 Grip Range], Dome Head Aluminum/T304 Stainless Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/4 in Length, 25 PK (ZSCRW-68)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 1-1/8 in Ht, 5 PK (U51738.100.0001)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 in Wd, 2 3/16 in Ht, Black Oxide Steel, 10 PK (U17242.031.0050)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Black Oxide Steel, 1 in Head Ht, 1 1/2 in Lg (Z1092)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-62LF)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABI-68-CE)
- GOEBEL Blind Rivet, Countersunk Head, 1/8 in Dia., Stainless Steel Body, 1000 PK (ICI-43)
- GOEBEL Blind Rivet, Countersunk Head, 1/8 in Dia., Stainless Steel Body, 1000 PK (ICI-42)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-66-CE)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.431 in L, 18-8 Stainless Steel Body (IBI-810-GL)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK (U34128.018.6668)
- Goebel Blind Rivets