Shop All Blind Rivets
Goebel
Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK
Mfr # ABA-64
Zoro # G906888266
product price: $24.75
/pk 500, $0.05/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range .188-.250 in
Product Information
- Brand Goebel
- MFR # ABA-64
- Zoro # G906888266
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .188-.250 in |
System of Measurement | Inch |
Description
ABA-64 Goebel Open End Blind Rivet, 3/16, .187 Diameter [.188-.250 Grip Range], Dome Head Aluminum/Aluminum, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0150)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 100 PK (42A0812-EA-100)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK (CG-43SJ)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M51050.060.0060)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-610LF)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-62LF)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 250 PK (ACA-65-ML)
- GOEBEL Blind Rivet, Large Flanged Head, 1/8 in Dia., Steel Body, 500 PK (SBS-48LF)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 1000 PK (ABA-46-CE)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Steel Body, 500 PK (SCS-66)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 51/64 in L, Steel Body, 500 PK (U34131.015.0510)
- Goebel Blind Rivets