Shop All Blind Rivets
Goebel
Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK
Mfr # ABS-64-CE
Zoro # G206888744
product price: $12.69
/pk 250, $0.05/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range .188-.250 in
Product Information
- Brand Goebel
- MFR # ABS-64-CE
- Zoro # G206888744
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .188-.250 in |
System of Measurement | Inch |
Description
ABS-64-CE Goebel Closed End Blind Rivet, 3/16, .187 Diameter [.188-.250 Grip Range], Dome Head Aluminum/Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Free Spinning Washer Lock Nut, 3/8"-16, Steel, Zinc Plated, 50 PK (09651)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54754)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.050.2400)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Plated Finish, 5 PK (U37020.112.0001)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABA-68)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Steel Body, 1000 PK (SBS-52)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 500 PK (SBS-64)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., 0.551 in L, Steel Body (SBS-0414-GB)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABA-64)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Steel Body, 250 PK (SCS-65-GL)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/4 in Dia., 0.66 in L, Steel Body, 1000 PK (SSCV-08-08)
- Goebel Blind Rivets