Shop All Blind Rivets
Goebel
Blind Rivet, Dome Head, 1/4 in Dia., 0.612 in L, Steel Body
Mfr # SBS-0814-HL
Zoro # G902676027
product price: $0.46
/ea
Sold in multiples of 100 for $46.00
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Grip Range 0.132 in to 0.211 in
- Standards IFI 135
Product Information
- Brand Goebel
- MFR # SBS-0814-HL
- Zoro # G902676027
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 0.612 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 0.132 in to 0.211 in |
Standards | IFI 135 |
System of Measurement | Inch |
Description
Steel/Steel 1/4" .132-.211
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0938 in Dia., 0.25 in L, Aluminum Body, 250 PK (26AD0304-EA-250)
- ZORO SELECT Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel Plain (WWG550500050012)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 8 PK (70511)
- ZORO SELECT Fully Threaded Stud, 7/16"-20, 3 ft, Steel, Grade 8, Plain Finish, 5 PK (2022968)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., 0.551 in L, Steel Body (SBS-0414-GB)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 0.826 in L, Steel Body (SBS-0819-HL)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.181 in L, Steel Body (SBS-86-GL)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABS-67-PR)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 500 PK (ACS-64-68MGCT)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-64LF)
- ILC Replacement Ezgo/Cushman/Textron Aluminum Rivet 3/16 X 9/16 Inches GAS RXV Freedom 2016 Golf Cart (ALUMINUM RIVET 3/16 X 9/16` FOR GAS RXV FREEDOM 2)
- Goebel Blind Rivets