Shop All Blind Rivets
Goebel
Blind Rivet, Countersunk Head, 5/32 in Dia., Aluminum Body, 500 PK
Mfr # ACI-52-CE
Zoro # G406888872
product price: $37.99
/pk 500, $0.08/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Stainless Steel
- Rivet Diameter 5/32 in
- Grip Range .063-.125 in
Product Information
- Brand Goebel
- MFR # ACI-52-CE
- Zoro # G406888872
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Details
Item | Blind Rivet |
Head Type | Countersunk |
Body Material | Aluminum |
Mandrel Material | Stainless Steel |
Grip Range | .063-.125 in |
System of Measurement | Inch |
Description
ACI-52-CE Goebel Closed End Blind Rivet, 5/32, .156 Diameter [.063-.125 Grip Range], Countersunk Head Aluminum/T304 Stainless Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38400.031.0003)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (U04104.112.0400)
- HILLMAN Wood Screw, #2, 8 in, Epoxy Coated Steel Flat Head Torx Drive (967786)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 50 PK (U51900.031.0150)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Stainless Steel Body, 1000 PK (IBI-42)
- GOEBEL Blind Rivet, Large Flanged Head, 1/8 in Dia., Aluminum Body, 500 PK (ABS-44LF)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 250 PK (SBS-616)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 500 PK (ACS-66)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Steel Body, 500 PK (SCS-62)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Steel Body, 1000 PK (SBS-52)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1.325 in L, Aluminum Body, 2000 PK (ADA618)
- Goebel Blind Rivets