Shop All Hand Drum Pumps
Goatthroat Pumps
Hand Operated Drum Pump, For 5 gal
Mfr # SCP.300
Zoro # G404836912
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Siphon
- Max. Flow Rate 4.5 gal per stroke
- Max. Viscosity 300 SUS
- Max. Fluid Temp. 120 Degrees F
- Features Containers Remain in Upright Position Eliminating Tipping of 350 Lb. Barrel on It's Side to Dispense, Deliver Fluid in a Steady Stream with No Pulsing or Fluid Shear, Drain Drums to RCRA Empty Specifications, Have Finger Lip Control of Fluid for Dispensing Fluids When Needed, Have Internal Pressure Relief at 6 to 10 psi, Which Meets U.N. Safety Standards for Dangerous Goods Drums, Isolate the Drum Contents from the Outside Air, Which Eliminates Evaporation and Contamination of the Fluid, Scp Groundable Line Is Pressure Equipment Directive 97/23/Ec (Ped) Compliant, Use Low Pressure (Less than 5 psi) to Deliver Fluids, Work as a Hand Pump or Pneumatically with Compressors/Shop Air
Product Information
- Brand Goatthroat Pumps
- MFR # SCP.300
- Zoro # G404836912
- UPC # 791885902298
- Country of Origin United States
- Category Hand Drum Pumps
Details
Action Type | Siphon |
Max. Flow Rate | 4.5 gal per stroke |
Max. Viscosity | 300 SUS |
Max. Fluid Temp. | 120 Degrees F |
Features | Containers Remain in Upright Position Eliminating Tipping of 350 Lb. Barrel on It's Side to Dispense, Deliver Fluid in a Steady Stream with No Pulsing or Fluid Shear, Drain Drums to RCRA Empty Specifications, Have Finger Lip Control of Fluid for Dispensing Fluids When Needed, Have Internal Pressure Relief at 6 to 10 psi, Which Meets U.N. Safety Standards for Dangerous Goods Drums, Isolate the Drum Contents from the Outside Air, Which Eliminates Evaporation and Contamination of the Fluid, Scp Groundable Line Is Pressure Equipment Directive 97/23/Ec (Ped) Compliant, Use Low Pressure (Less than 5 psi) to Deliver Fluids, Work as a Hand Pump or Pneumatically with Compressors/Shop Air |
Item | Hand Operated Drum Pump |
Min. Operating Temp. | 32 Degrees F |
Housing Material - Pumps | Polypropylene |
Description
Hand Operated Drum Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE RM1100B -Mate™ Automatic Bilge Pump; 1100 GPH; 12V (RM1100B)
- BELL & GOSSETT S.S. SHAFT SLEEVE KIT (185022)
- PACER COUPLER TYPE-D FEMALE 2"" (58-1436L)
- S&G TOOL AID DIESEL ADAPTER-110/3208 CAT (SG35300)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT200S)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT300)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (SCP.200SANTO)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT200)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT100)
- ZEELINE Polypropylene Lever Pump 12 Ounces Per Stroke (ZE374)
- DAYTON Hand Operated Drum Pump, Cast Iron, 1 In. (4HA34)
- Goatthroat Pumps Hand Drum Pumps