Shop All Hand Drum Pumps
Goatthroat Pumps
Hand Operated Drum Pump, For 5 gal
Mfr # SCP.200SANTO
Zoro # G504836904
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Siphon
- For Container Size 5 gal, 55 gal
- Max. Flow Rate 4.5 gal per stroke
- Max. Viscosity 300 SUS
- Wetted Materials Polypropylene
Product Information
- Brand Goatthroat Pumps
- MFR # SCP.200SANTO
- Zoro # G504836904
- UPC # 791885902281
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
For Container Size | 5 gal, 55 gal |
Hose Inside Dia. | 1/2 in |
Details
Action Type | Siphon |
Max. Flow Rate | 4.5 gal per stroke |
Max. Viscosity | 300 SUS |
Wetted Materials | Polypropylene |
Food Grade | Yes |
Max. Fluid Temp. | 120 Degrees F |
Includes | 3 ft Bonding Cable and Single Medium Drum Seal which Fits the Barrel Standoff, 3 gm Packet of Molykote 111 Grease, 6 ft Grounding Cable with Alligator Clip, Barrel Standoff with 2 in Pipe Thread Fitting, Siphon Tube Set for Up to 48 in |
Features | Containers Remain in Upright Position Eliminating Tipping of 350 Lb. Barrel on It's Side to Dispense, Deliver Fluid in a Steady Stream with No Pulsing or Fluid Shear, Drain Drums to RCRA Empty Specifications, Have Finger Lip Control of Fluid for Dispensing Fluids When Needed, Have Internal Pressure Relief at 6 to 10 psi, Which Meets U.N. Safety Standards for Dangerous Goods Drums, Isolate the Drum Contents from the Outside Air, Which Eliminates Evaporation and Contamination of the Fluid, Scp Groundable Line Is Pressure Equipment Directive 97/23/Ec (Ped) Compliant, Use Low Pressure (Less than 5 psi) to Deliver Fluids, Work as a Hand Pump or Pneumatically with Compressors/Shop Air |
Item | Hand Operated Drum Pump |
Duty Cycle | Continuous |
Discharge Connection Type | NPT |
For Container Type | Drum |
Max. Outlet Pressure | 5 psi |
Housing Material - Pumps | Polypropylene |
Compatible Chemicals | Alcohols, Flammable Solvents, Volatile Hydrocarbons |
Min. Operating Temp. | 32 Degrees F |
Description
Hand Operated Drum Pump, Max. Outlet Pressure 5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Suct Strainer, 6 Dia, 2 NPSM, Side Rnd Perf (5RWN9)
- PONDMASTER AP-100 air pump, Energy Effic. Motor, Quiet, High Vol Steady Air Flow (04580)
- APACHE Poly Suction Strainer, 3" (70002800)
- K2 PUMPS Well Cap, 5-5/8 in. ID, 6-1/4 in. OD, Model (AWC558K)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT100)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT200)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT200S)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (SCP.300)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT300)
- ZEELINE Zee Line HDPE Rotary Hand Drum Pump - Viton Seals (DRM311)
- DAYTON Drum Pump, Inlet 1/2", Max. Flow 15 gpm (53JU98)
- Goatthroat Pumps Hand Drum Pumps