Shop All Hand Drum Pumps
Goatthroat Pumps
Hand Operated Drum Pump, For 5 gal
Mfr # GT200
Zoro # G404836967
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Piston
- For Container Size 5 gal, 55 gal
- Max. Flow Rate 4.5 gal per stroke
- Max. Viscosity 1,400 SUS
- Wetted Materials Polypropylene
Product Information
- Brand Goatthroat Pumps
- MFR # GT200
- Zoro # G404836967
- UPC # 791885901376
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
For Container Size | 5 gal, 55 gal |
Details
Action Type | Piston |
Max. Flow Rate | 4.5 gal per stroke |
Max. Viscosity | 1,400 SUS |
Wetted Materials | Polypropylene |
Max. Fluid Temp. | 120 Degrees F |
Food Grade | Yes |
Item | Hand Operated Drum Pump |
Features | External Pressure Release Valve Must be Opened by Hand Before Removing Pump from Container, Groundable Pump: Internal Pressure Relieve Valve Opens Automatically If Container Pressure Exceeds 6Psig, Standard Pump: Internal Pressure Relieve Valve Opens Automatically If Container Pressure Exceeds 8Psig |
Min. Operating Temp. | 110 Degrees F |
Housing Material - Pumps | Polypropylene |
Pump Connection OD | 3/8 in |
Pump Connection ID | 1/2 in |
Max. Outlet Pressure | 7 psi |
Max. Head - Pumps | 10 ft |
Description
Hand Operated Drum Pump, Max. Outlet Pressure 7 psi, Pump Connection OD 3/8 in, Features External Pressure Release Valve Must be Opened by Hand Before Removing Pump from Container, Groundable Pump: Internal Pressure Relieve Valve Opens Automatically If Container Pressure Exceeds 6Psig, Standard Pump: Internal Pressure Relieve Valve Opens Automatically If Container Pressure Exceeds 8Psig, Housing Material - Pumps Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Tank Liquid Level Switch Open On Rise 240VAC 50 psi (M3827-2)
- ARO Wall Mount Kit Asm, 67142 (67142)
- GEMS SENSORS 9/16-18 UNF SPDT Liquid Flow Switch 240VAC 0.1 gpm (FS-4, 122352)
- GOULDS WATER TECHNOLOGY Cast Iron 2 HP Centrifugal Pump 115/230V (2BF12012)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT200S)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (SCP.300)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT100)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (SCP.200SANTO)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT300)
- DAYTON Hand Drum Pump, Stainless Steel, 1In OD (38Y793)
- VESTIL Steel Piston Pail Pump, 1" Bung (PAIL-PST)
- Goatthroat Pumps Hand Drum Pumps